Shop EVEREST
See all product information
Create Account
1 inx6 ft Cam Buckle Tie Down Strap 300lbs WLL
- Mfr # LC161
- Zoro # G523363160
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Length
6 ft
Width
1 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC161
- Zoro #
- G523363160
- UPC #
- 817844014380
- Country of Origin
- China
Dimensions
- Length
- 6 ft
- Width
- 1 in
Details
- Item
- Cam Buckle Tie Down
- Color
- Red
Description
The Everest 1 in. x 6 ft. Cambuckle tie down strap is designed for everyday use. This daily duty strap can be used for moving appliances and garden equipment. This tie-down can also be used to secure a kayak or bicycles to a trailer when you are transporting it to and from destinations. The 6 ft. of strong webbing gives you reliability when you most need it. With a 900 lbs. break strength and a 300 lbs. W.L.L (Working Load Limit), this tie down will meet all expectations. The S-hook design securely attaches to the cargo and to the truck or trailer so that no slippage will occur. S-Hooks come with vinyl coating to prevent marring/paint transfer on your vehicle and as well also prevents rusting.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.