Shop EVEREST
See all product information
Create Account
1.5 inx15 ft Ergonomic Ratchet Tie Down 1100lbs WLL, 4PK
- Mfr # E25151-4
- Zoro # G423363161
product price:Â
$
35.99
/pk of 4, $9.00/ea
Key Features
Overall Length
15 ft
Width
1.5 in
Color
Orange
Working Load Limit
1,100 lbs
Breaking Strength
3,300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E25151-4
- Zoro #
- G423363161
- UPC #
- 817844015127
- Country of Origin
- China
- Item
- Ratchet Tie Down
- Color
- Orange
- Working Load Limit
- 1,100 lbs
- Breaking Strength
- 3,300 lbs
Dimensions
- Overall Length
- 15 ft
- Width
- 1.5 in
Description
The Everest Ergo Ratchet Tie-Down Straps come with ergonomic handles for ultimate comfort and strength. Features heavy-duty polyester webbing. The new reflective webbing super useful when tie down cargo at night. The working load limit is 1,100 lbs, while the break strength is 3300 lbs. This product comes with a padded lock release to reduce pressure on your wrist making it easier for you to ratchet. The featured double J-hooks fit all anchors. Each ratchet strap measures 1.5" x 1.5".
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.