1.5 inx6.5 ft PowerSport Ratchet Tie Down 1100lbs WLL, 2PK
- Mfr # S1565-S
- Zoro # G423363154
product price:Â
$
19.99
/pk of 2, $10.00/ea
Key Features
Overall Length
6.5 ft
Width
1.5 in
Color
Orange
Working Load Limit
1,100 lbs
Breaking Strength
3,300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1565-S
- Zoro #
- G423363154
- UPC #
- 817844015950
- Country of Origin
- China
Dimensions
- Overall Length
- 6.5 ft
- Width
- 1.5 in
Details
- Item
- Ratchet Tie Down
- Color
- Orange
- Working Load Limit
- 1,100 lbs
- Breaking Strength
- 3,300 lbs
Description
Everest 1.5" x 6.5 ft orange and black powersport ratchet tiedown. Featuring reflective webbing for added safety and visibility at night. The Working Load Limit is 1,100 lbs., while the Break Strength is 3,300 lbs. These Powersport straps include built in soft tie loops which prevent marring/scratching on handle bars. Also, the soft tie loops make the anchoring of these straps easier for hard to reach areas. With an ergonomically designed handle, this makes usage of the tiedown more user friendly.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.