Shop EVEREST
See all product information
Create Account
2 inx16 ft Flat Sling Eye to Eye Web Sling 2PLY 6400lbs WLL
- Mfr # C2162
- Zoro # G523363153
product price:Â
$
20.49
/ea
Key Features
Sling Type
Eye to Eye
Sling Length
16 ft
Overall Width
2 in
Vertical Hitch Capacity
6,400lbs
Choker Hitch Capacity
5,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2162
- Zoro #
- G523363153
- UPC #
- 817844015431
- Country of Origin
- China
- Item
- Flat Sling
- Sling Type
- Eye to Eye
- Vertical Hitch Capacity
- 6,400lbs
- Choker Hitch Capacity
- 5,000 lbs
- Color
- Yellow
- Basket Hitch Capacity
- 12,800 lbs
Dimensions
- Sling Length
- 16 ft
- Overall Width
- 2 in
Description
The Everest C2162 Flat Sling comes with premium reinforced webbing to provide ultimate security and strength. The working load limit for this sling differs with the mounting method, 6,400 for vertical lift, 5,000 for chock lift, and 12,800 for basket lift. The slings have reinforced loops at the end for stronger grip while lifting and more resilience over time. The sling measures 2in. x 16ft. 1 PK.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.