Zoro Homepage

2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ FLAT-HOOKS

  • Mfr # S1024

  • Zoro # G300345914


product price: $15.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1024
Zoro #
G300345914
UPC #
859795002252
Country of Origin
China

Description

The Everest S1024 is a 2 in. x 30 ft. Heavy Duty Commercial grade ratchet tie down. Features Corrosion resistant hardware and Flat hooks. The 30 ft. of extra strong webbing gives you reliability when you most need it. This is designed for heavy duty commercial users of truck straps. Includes a strong and durable aluminum handle. Aluminum has a very good amount of corrosion resistance in most environments and situations. The reason for this is that aluminum, as a material, forms a very thin but extremely effective oxide layer that works to prevent additional oxidation. The aluminum oxide is resistant, and it sticks very strongly to the parent metal. This is unique to aluminum and aluminum oxide, as other metals that form oxide layers do not adhere as strongly. EDGE GUARD, the extra black stitching for ultimate protection. Everest uses this as added protection from breaking due to abrasion; testing by an independent lab for an aircraft and military supplier shows that after 2500 cycles of the abrasion test the straps will still hold the load. With a breaking strength of 10,000 lb. and a 3,333 lb. WLL (Working Load Limit).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.