Shop EVEREST
See all product information
Create Account
5045WH-HPK Deluxe Wheeled Backpack - Hot Pink
- Mfr # 5045WH-HPK
- Zoro # G803690757
product price:Â
$
63.95
/ea
Key Features
Color
Hot Pink
Material
Polyester
Width
13.5"
Height
18.5"
Depth
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5045WH-HPK
- Zoro #
- G803690757
- UPC #
- 742065006299
- Country of Origin
- China
Dimensions
- Width
- 13.5"
- Height
- 18.5"
- Depth
- 7"
Details
- Item
- Carrying Case
- Color
- Hot Pink
- Material
- Polyester
- Style
- Backpack
- Case Features
- Telescopic Handle
- Carrying Options
- Shoulder Strap
- Closure Type
- Zipper
- Application/Usage
- Travel Essential
Description
A large backpack on wheels, It can used as a backpack or suitcase, Sturdy telescoping handle with a double-wheeled base, Padded straps fors easy conversion to backpack, Compression straps to keep your gear in placeDimensions: Length: 13.5 Height; 18.5 Width: 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.