Shop EVEREST
Create Account
BP700-BK City Travel Backpack - Black
Mfr # BP700-BK
Zoro # G003691042
product price:Â $63.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP700-BK
- Zoro #
- G003691042
- UPC #
- 742065009160
- Country of Origin
- China
Description
This signature and best-selling backpacks range from classic and timeless designs to fresh and trendy designs.
Features- Interior laptop/tablet pocket plus multiple compartments for extra organization in an all-new metropolitan look.
- High quality P/300D Cat's Eye PVC, professionally weaved seams offer long-lasting use.
- Color - Black
- Dimension - 17 x 11.5 x 5.25 in.
- Capacity - 1000 cu in / 16.5 L
- Item Weight - 1.0 lbs 10 oz / 0.8 kg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.