Shop EVEREST
Create Account
EB2000WH-BK Wheeled Laptop Backpack; Black
- Mfr # EB2000WH-BK
- Zoro # G403898577
product price:Â
$
91.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EB2000WH-BK
- Zoro #
- G403898577
- UPC #
- 742065011675
- Country of Origin
- China
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Main compartment includes a padded pockets for laptops up to 16"
- Three integrated pockets for smaller items
- Large front pocket with internal organizer
- Dual side pockets with adjustable shock cords
- Padded back panel and S-curve shoulder straps for comfort
- Integrated storage system for detachable straps
- 360 degree rotating wheels
- Aluminum telescoping handle that locks (bag can be pushed or pulled for usability)
- Zippered handle storage compartment
- Stealth wheel covering system
- Color: Black
- Material: 1680D Polyester
- Capacity: 1870 cu. in. / 30.6 L
- Dimension: 21 x 13 x 8.5 in.
- Weight: 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.