Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Farmhouse Basket - Red and White Gingham Basket Empty, Red & White Gingham
- Mfr # 122-00-300-000-0
- Zoro # G416454463
product price:Â
$
33.15
/ea
Key Features
Color
Red
Length
12.1 in
Width
7.1 in
Type
Picnic Basket
Height
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122-00-300-000-0
- Zoro #
- G416454463
- UPC #
- 99967552035
- Country of Origin
- China
- Item
- Farmhouse Basket - Red and White Gingham Basket Empty, (Red & White Gingham)
- Color
- Red
- Type
- Picnic Basket
Dimensions
- Length
- 12.1 in
- Width
- 7.1 in
- Height
- 7.3 in
Description
Smaller in stature but large in vintage picnic vibes, this handwoven Farmhouse Basket is straight from your childhood dreams. Whether you take this basket to the farmers market, use it as a kitchen accessory, or go on a picnic this basket is the perfect portable size for your next adventure. Featuring a minimalist, timeless design and classic red gingham liner, this basket is as chic as it is absolutely adorable - wed be lying if we said we didnt want one for ourselves.
- Handwoven basket
- Red gingham liner
- 12.13" x 7.13" x 7.3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.