Zoro Homepage

Freezer, 23 cu ft.

  • Mfr # ESF1-BL

  • Zoro # G902015628


product price: $3,602.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
29 1/4 in
Includes
(4) Casters
Overall Height
74 1/4 in
Overall Depth
31 5/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESF1-BL
Zoro #
G902015628
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
29 1/4 in
Overall Height
74 1/4 in
Overall Depth
31 5/8 in
Cord Length
9 ft
Manufacturer Warranty Length
3 yr Parts and Labor, 5 yr Parts on Compressor

Description

Freezer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.