Freezer, 48 cu ft.
Mfr # ESF2-BL
Zoro # G202753961
product price: $6,133.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Black
Number of Doors
2
Overall Depth
31 5/8 in
Overall Height
74 1/4 in
Type
Upright; Reach-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESF2-BL
Zoro #
G202753961
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Depth
31 5/8 in
Overall Height
74 1/4 in
Cord Length
9 ft
Overall Width
49 5/8 in
Manufacturer Warranty Length
3 yr Parts and Labor, 5 yr Parts on Compressor
Description
Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.