Zoro Homepage

Refrigerator, 79-1/4" H, 29-1/4"W, 31-5/8"D

  • Mfr # ESR1-BL

  • Zoro # G302753823


product price: $3,299.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
31 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR1-BL
Zoro #
G302753823
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
31 5/8 in
Overall Height
74 1/4 in
Cord Length
9 ft
Overall Width
29 1/4 in
Manufacturer Warranty Length
3 yr (Parts and Labor), 5 yr (Compressor)
Refrigerator Interior Width
24 in
Refrigerator Interior Depth
24 3/4 in

Description

Reach-In Refrigerator, Refrigerator Style Reach-in, Total Capacity 23 cu ft, Refrigerator Capacity 23 cu ft, Overall Height 74 1/4 in, Overall Width 29 1/4 in, Overall Depth 31 5/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer Yes, Control Type Digital, Cord Length 9 ft, Current 3.3 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.