Zoro Homepage

Refrigerator, 80-1/8" H, 28-3/8" W, 32" D

  • Mfr # EMGR24-BL

  • Zoro # G802753941


product price: $2,469.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Refrigerated Merchandiser
Color
White
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMGR24-BL
Zoro #
G802753941
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
32 in
Overall Height
80 1/8 in
Cord Length
9 ft
Overall Width
28 3/8 in
Refrigerator Interior Width
24 3/4 in
Refrigerator Interior Depth
25 1/4 in
Manufacturer Warranty Length
3 yr (Parts and Labor), 5 yr (Compressor)

Description

Refrigerated Merchandiser, Color White, Refrigerator Capacity 25 cu ft, Overall Height 80 1/8 in, Overall Width 28 3/8 in, Overall Depth 32 in, Number of Doors 1, Number of Shelves 4, Energy Star Compliant Yes, Freezer Capacity 24 cu ft, Control Type Digital, Cord Length 9 ft, Current 2.5 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Reversible, Features Bottom Mounted, Corrosion-Resistant Condenser, Corrosion-Resistant Evaporator Coil, Self-Contained, Self-Maintaining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.