Shop EVEREST TRADING
See all product information
Create Account
CM5D-BK 6" Camera Bag with Detachable Shoulder Strap
- Mfr # CM5D-BK
- Zoro # G704049944
product price:Â
$
29.55
/ea
Key Features
Material
Polyester
Width
3-1/2 in
Height
6 in
Depth
1-1/2 in
For Use With
Camera
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM5D-BK
- Zoro #
- G704049944
- UPC #
- 742065600022
- Country of Origin
- China
Dimensions
- Width
- 3-1/2 in
- Height
- 6 in
- Depth
- 1-1/2 in
Details
- Material
- Polyester
- For Use With
- Camera
- Application
- Accessories, Camera
- Includes
- Shoulder Strap
- Color
- Black
- Features
- Padded Interior, Zippered Pocket
- Item
- Camera Bag
- Carrying Options
- Belt Loop, Shoulder Strap
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.