Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everest 1002DLX-BK Deluxe Shopper Tote

  • Mfr # 1002DLX-BK

  • Zoro # G503893861


product price: $38.29
/ea

Key Features

Material
Polyester
Width
14in
Depth
7in
Application
Money
Body Style
Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002DLX-BK
Zoro #
G503893861
UPC #
742065100249
Country of Origin
China

Dimensions

Width
14in
Depth
7in
Height
16.5in

Details

Item
Carrying Case
Material
Polyester
Application
Money
Body Style
Tote
Case Features
Adjustable Shoulder Strap
Carrying Options
Shoulder Strap

Description

Deluxe shopper tote with large main zippered compartment. Three front pouches with padded zippered bottom compartment. Detachable coin purse with adjustable shoulder strap.
Dimensions: L- 16.5 W- 14 H- 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.