Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everest 1008D-BK 19 in. Basic Duffel Gear Bag

  • Mfr # 1008D-BK

  • Zoro # G303733046


product price: $30.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008D-BK
Zoro #
G303733046
UPC #
742065100850
Country of Origin
China

Description

  • 19 basic duffel gear bag with front zippered pouch. Padded shoulder straps.
  • Dimensions: 19 W - 10 H - 10 L.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.