Zoro Homepage

Everest 10452-NY 13 in. Junior Backpack

  • Mfr # 10452-NY

  • Zoro # G503690309


product price: $30.49
/ea

Key Features

Color
Navy
Material
Polyester
Width
10in
Height
13in
Depth
3.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10452-NY
Zoro #
G503690309
UPC #
742065001010
Country of Origin
China

Dimensions

Width
10in
Height
13in
Depth
3.5in

Details

Item
Carrying Case
Color
Navy
Material
Polyester
Case Features
Zippered Pocket
Carrying Options
Shoulder Strap
Application/Usage
Travel Essential
Style
Backpack

Description

  • Small sized backpack. Great as a lunch bag.
  • Dimensions: 13" W - 10" H - 3.5" L.
  • Color: Navy.
  • Many features adding convenience and value.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.