Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everest 1045K-BK 15 in. Basic Backpack

  • Mfr # 1045K-BK

  • Zoro # G903690244


product price: $29.79
/ea

Key Features

Color
Black
Material
Polyester
Width
11in
Height
15in
Depth
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045K-BK
Zoro #
G903690244
UPC #
742065104568
Country of Origin
China

Dimensions

Width
11in
Height
15in
Depth
5in

Details

Item
Carrying Case
Color
Black
Material
Polyester
Case Features
Front Pocket
Style
Backpack
Application/Usage
Travel Essential
Carrying Options
Shoulder Strap

Description

  • Mid-size backpack. Spacious main compartment and a front zippered pocket for loose items.
  • Dimensions: 15 W - 11 H - 5 L.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.