Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everest 13 in. Junior Slant Backpack

  • Mfr # 6045S-RD

  • Zoro # G810713272


product price: $31.65
/ea

Key Features

Color
Red
Material
Polyester
Width
10in
Height
13in
Case Features
Accessory Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6045S-RD
Zoro #
G810713272
UPC #
742065003366
Country of Origin
China

Dimensions

Width
10in
Height
13in
Depth
5in

Details

Item
Carrying Case
Color
Red
Material
Polyester
Case Features
Accessory Pocket
Closure Type
Zipper
Application/Usage
Travel Essential
Style
Backpack
Carrying Options
Shoulder Strap

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.