Zoro Homepage

Everest 16P-BK 16 in. Basic Round Duffel Bag

  • Mfr # 16P-BK

  • Zoro # G903732906


product price: $26.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P-BK
Zoro #
G903732906
UPC #
742065160021
Country of Origin
China

Description

  • 16 basic round duffel bag. Zippered main compartment front flap pocket padded Cloth Tie grab handle adjustable shoulder strap.
  • Dimensions: 16 W - 9 H - 9 L.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.