Zoro Homepage

Everest 17 in. Suede Bottom Backpack

  • Mfr # 1045GL-NY

  • Zoro # G210712868


product price: $43.19
/ea

Key Features

Color
Navy
Material
Polyester
Width
13in
Height
17in
Style
Backpack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045GL-NY
Zoro #
G210712868
UPC #
742065001249
Country of Origin
China

Dimensions

Width
13in
Height
17in
Depth
6.5in

Details

Item
Carrying Case
Color
Navy
Material
Polyester
Style
Backpack
Case Features
Zippered Pocket
Carrying Options
Shoulder Strap
Application/Usage
Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.