Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everest 20P-BK 20 in. Basic Round Duffel Bag

  • Mfr # 20P-BK

  • Zoro # G703733424


product price: $29.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20P-BK
Zoro #
G703733424
UPC #
742065200024
Country of Origin
China

Description

  • 20 basic round duffel bag. Zippered main compartment front flap pocket padded Cloth Tie grab handle adjustable shoulder strap.
  • Dimensions: 20 W - 11 H - 11 L.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.