Zoro Homepage

Everest 5045-BG 16.5 in. Double Compartment Backpack

  • Mfr # 5045-BG

  • Zoro # G903690220


product price: $43.19
/ea

Key Features

Color
Burgundy
Material
Polyester
Width
14in
Height
18in
Depth
6.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5045-BG
Zoro #
G903690220
UPC #
742065002949
Country of Origin
China

Dimensions

Width
14in
Height
18in
Depth
6.5in

Details

Item
Carrying Case
Color
Burgundy
Material
Polyester
Case Features
Accessory Pocket
Carrying Options
Shoulder Strap
Style
Backpack
Application/Usage
Travel Essential

Description

  • Medium backpack. Dual main compartments and three front pockets.
  • Dimensions: 18 W - 14 H - 6.5 L.
  • Color: Beige.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.