Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everest 5045WH-KK 18.5 in. Deluxe Rolling Backpack

  • Mfr # 5045WH-KK

  • Zoro # G303690639


product price: $73.55
/ea

Key Features

Color
Black
Material
Polyester
Width
13.5in
Height
18.5in
Depth
7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5045WH-KK
Zoro #
G303690639
UPC #
742065003144
Country of Origin
China

Dimensions

Width
13.5in
Height
18.5in
Depth
7in

Details

Item
Carrying Case
Color
Black
Material
Polyester
Application/Usage
Travel Essential
Closure Type
Zipper
Style
Rolling Backpack
Case Features
Built-in Wheels
Carrying Options
Handle

Description

  • 18.5 Deluxe rolling backpack with large main compartment. Five front and two side pockets a small item holder and compression straps.
  • Dimensions: 18.5 W - 13.5 H - 7 L.
  • Color: KK.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.