Zoro Homepage

Everest B048M-BK 10.5 in. Classic Utility Bag

  • Mfr # B048M-BK

  • Zoro # G003893866


product price: $27.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B048M-BK
Zoro #
G003893866
UPC #
742065048084
Country of Origin
China

Description

  • Utility bag features a zippered main compartment and a front zippered pocket with open external pouch.
  • Dimensions: 10.5 W - 9.5 H - 5 L.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.