Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everest S219L-RD 26 in. 600 Denier Polyester Sports Duffel

  • Mfr # S219L-RD

  • Zoro # G403733243


product price: $41.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S219L-RD
Zoro #
G403733243
UPC #
742065005254
Country of Origin
China

Description

  • Everest signature duffel bag. Spacious main compartment dual side zippered compartments and a wide front zippered pocket.
  • Dimensions: 26 W - 13.5 H - 11 L.
  • Color: Red.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.