Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink Pop-Up Drain Assembly with Overflow for vanity, Matte Black

  • Mfr # PL30-06MB

  • Zoro # G812017163


product price: $10.99
/ea

Key Features

Pipe Dia. - Drains
2.2 - 9.25
Material of Construction - Drains
ABS
Color - Drains
Matte Black
Length - Drains
9.25
Overall Depth
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL30-06MB
Zoro #
G812017163
UPC #
804595374160
Country of Origin
China

Dimensions

Pipe Dia. - Drains
2.2 - 9.25
Length - Drains
9.25
Overall Depth
2.2
Width
2.2

Details

Material of Construction - Drains
ABS
Color - Drains
Matte Black
Finish
Matte Black

Description

Enhance your bathroom with our Matte Black Pop-Up Sink Drain. Featuring one-touch operation, universal fit for most sinks, and tool-free installation. Crafted from durable ABS plastic, it resists rust and peeling. Complies with cUPC standards for quality assurance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.