Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Brass DWV Dandy Cleanout Tee with Plug 1-1/2 in. C for Drain, Waste and Vents

  • Mfr # BDWV1375

  • Zoro # G012922731


product price: $21.99
/ea

Key Features

Material of Construction - Drains
Brass
Length (In.)
1"
Color/Finish
Brass
Depth
1"
Inside Dia.
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDWV1375
Zoro #
G012922731
UPC #
804595108963
Country of Origin
China

Dimensions

Length (In.)
1"
Depth
1"
Inside Dia.
1.5"
Outside Dia.
1"
Width
1.5"

Details

Material of Construction - Drains
Brass
Color/Finish
Brass

Description

Our high-quality cast brass Tee with Plug Brush is designed for reliable durability and efficient drainage. This product is crafted for reliable performance and easy installation. Its corrosion-resistant properties ensure long-term functionality, making it an ideal choice for both residential and commercial applications.


  • •DWV CLEANOUT Tee: DWV dandy cleanout tee is intended for use in drain waste and vent systems
  • •CAST BRASS: High quality durable brass for years of reliable use
  • •Easy installation- This cleanout tee features a socket connection which allows for for easy and quick installation.
  • •RUST RESISTANT: Brass DWV fitting resists corrosion and rust
  • •WARRANTY: We wtand behind our products and offer a one year warranty to ensure your utmost satisfaction!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.