Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Brass DWV Hex Trap Bushing 2 in. C x M for Drain, Waste and Vent Systems

  • Mfr # BDWV1363

  • Zoro # G712922734


product price: $15.65
/ea

Key Features

Material of Construction - Drains
Brass
Length (In.)
1"
Color/Finish
Brass
Depth
1"
Outside Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDWV1363
Zoro #
G712922734
UPC #
804595108840
Country of Origin
China

Dimensions

Length (In.)
1"
Depth
1"
Outside Dia.
1"
Width
2"
Inside Dia.
2"

Details

Material of Construction - Drains
Brass
Color/Finish
Brass

Description

Our high-quality cast brass DWV Trap Brush is designed for reliable durability and efficient drainage. This product is crafted for reliable performance and easy installation. Its corrosion-resistant properties ensure long-term functionality, making it an ideal choice for both residential and commercial applications.


  • •DWV BUSHING: DWV hex trap bushing is intended for use in drain waste and vent systems.
  • •CAST BRASS: High quality durable brass for years of reliable use
  • •Easy installation- This hex trap bushing features a socket connection which allows for for easy and quick installation.
  • •RUST RESISTANT: Brass DWV fitting resists corrosion and rust
  • •WARRANTY: We wtand behind our products and offer a one year warranty to ensure your utmost satisfaction!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.