Shop EVERFLOW
See all product information
Create Account
Cast Brass DWV P-Trap 1-1/2 in. C x 1-1/2 in. SJ with cleanout for Drain, and Vents
- Mfr # BDWV1367
- Zoro # G212922739
product price:
$
41.99
/ea
Key Features
Material of Construction - Drains
Brass
Length (In.)
3.5"
Color/Finish
Brass
Inside Dia.
1.5"
Outside Dia.
3.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDWV1367
- Zoro #
- G212922739
- UPC #
- 804595108888
- Country of Origin
- China
- Material of Construction - Drains
- Brass
- Color/Finish
- Brass
Dimensions
- Length (In.)
- 3.5"
- Inside Dia.
- 1.5"
- Outside Dia.
- 3.5"
- Width
- 1.5"
- Depth
- 3.5"
Description
Our high-quality cast brass DWV p-trap is designed for reliable durability and efficient drainage. This product is crafted for reliable performance and easy installation. Its corrosion-resistant properties ensure long-term functionality, making it an ideal choice for both residential and commercial applications.
- •DWV P-TRAP: DWV P-trap is intended for use in drain, waste and vent systems
- •CAST BRASS: High quality durable brass for years of reliable use
- •Easy installation- This P trap features a socket connection which allows for for easy and quick installation.
- •RUST RESISTANT: Brass DWV fitting resists corrosion and rust
- •WARRANTY: We wtand behind our products and offer a one year warranty to ensure your utmost satisfaction!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.