Zoro Homepage

Cast Brass DWV Round Trap Bushing 1-1/2 in. C x M for Drain, Waste and Vent Systems

  • Mfr # BDWV1362

  • Zoro # G112922730


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Material of Construction - Drains
Brass
Length (In.)
1"
Color/Finish
Brass
Width
1.5"
Inside Dia.
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDWV1362
Zoro #
G112922730
UPC #
804595108833
Country of Origin
China

Dimensions

Length (In.)
1"
Width
1.5"
Inside Dia.
1.5"
Depth
1"
Outside Dia.
1"

Details

Material of Construction - Drains
Brass
Color/Finish
Brass

Description

Our high-quality cast brass DWV Trap Brush is designed for reliable durability and efficient drainage. This product is crafted for reliable performance and easy installation. Its corrosion-resistant properties ensure long-term functionality, making it an ideal choice for both residential and commercial applications.


  • •DWV BUSHING: DWV round trap busing is intended for use in drain waste and vent systems
  • •CAST BRASS: High quality durable brass for years of reliable use
  • •Easy installation- This round bushing features a socket connection which allows for for easy and quick installation.
  • •RUST RESISTANT: Brass DWV fitting resists corrosion and rust
  • •WARRANTY: We wtand behind our products and offer a one year warranty to ensure your utmost satisfaction!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.