Zoro Homepage

Gal Thermal Expansion Tank for Hot Water Heater 2.1

  • Mfr # FTT5

  • Zoro # G301209154


product price: $43.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTT5
Zoro #
G301209154
UPC #
804595130773
Country of Origin
China

Description

What is Thermal Expansion? When heated, water expands. Under normal circumstances, a 40 Gallons hot water heater creates roughly an additional half gallon of water when heated (with no demand). In the past this expanded water would flow back into the public water supply. However, in many countries, where applicable by code, a backflow preventer is required, creating a closed system and a new problem as this extra half gallon of water is not compressible. When an expansion tank is installed the excess water enters the pre-pressurized tank. As the temperature and pressure reaches its maximum, the diaphragm flexes against an air cushion (air is compressible) to allow for increased water expansion. When the system is opened again or the water cools, the water leaves the tank and returns to the system. Potential Problems Without an Expansion Tank • Dangerous high pressure • leaky fittings and valves • collapsed center flues • flames out of combustion chamber • Unnecessary Relief Valve Discharge Installation Options for Thermal Expansion Tanks • Install on the cold water side after the pressure reducing valve and between the backflow preventer and the water heater • Do not install in an area where leakage could cause property damage Technical Features • All tanks are NSF61 Certified • MIG welding eliminates interior rough spots and sharp edges • Each tank is factory leak tested WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.