Shop EVERFLOW

Grab Bar for Bathtub and Shower 1.25in x 36in Safety Bar Stainless Steel with Screws

  • Mfr # GB11436

  • Zoro # G216008736


product price:  $31.99
/ea

Key Features

Length
38 in
Material
Stainless Steel
Color
Stainless / Matte
Width
3.25 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB11436
Zoro #
G216008736
UPC #
804595458082
Country of Origin
China

Dimensions

Length
38 in
Width
3.25 in
Depth
3 in

Details

Material
Stainless Steel
Color
Stainless / Matte

Description

Constructed out of durable heavy-duty 18 gauge stainless steel construction, holds up to 500 lbs. Easy to install, screws included.Complies with ADA safety requirements when properly sized, located, and installed.


  • Application: This stainless steel grab bar is suitable for toilets and bathrooms in commercial and residential spaces, as well as hospitals, senior residences, rehabilitation centers, and gyms where mobility assistance is required.
  • Certifications: This 18-gauge stainless steel grab bar meets federal specification WW-P-541/8B, Amendment 1 (April 16, 1990), ANSI 117.1, and all ADA code requirements.
  • ADA Compliant: Designed to meet accessibility requirements, this stainless steel grab bar complies with the Americans with Disabilities Act (ADA), ensuring proper installation size, wheelchair-accessible height, and distance.
  • Easy Installation: Includes all necessary accessories, such as mounting anchors and screws, allowing for installation in horizontal, vertical, or 45-degree positions.
  • Non-Slip Design: Made of stainless steel with a fingerprint-proof finish, it helps maintain a clean appearance by reducing smudges and stains from frequent use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.