Highcraft 1-1/2in Brass Standing Bath Waste & Overflow Combination Male & Female, 19in Brass Tube
- Mfr # T5112A
- Zoro # G913335340
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
24 in
Drain Material
Brass
Color/Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5112A
- Zoro #
- G913335340
- UPC #
- 804595051122
- Country of Origin
- China
- Drain Material
- Brass
- Color/Finish
- Brass
Dimensions
- Length - Drains
- 24 in
Description
This 1-1/2 Inch Trip Lever Bath Waste and Overflow Drain prevents clogs and water overflow in standard bathtubs. It features a 1-1/2in drain and 2in overflow plate. Made from durable 20-gauge brass with chrome trim, it resists rust and corrosion.
- BATH WASTE & OVERFLOW: Brass standing bath waste and overflow is intended for catching bath waste. It ensures efficient drainage by avoiding clogging and and preventing water overflow.
- SIZE:1-1/2" tube diameter and 19" long tube
- DURABLE BRASS CONSTRUCTION: Composed of high quality brass for long lasting reliability and corrosion resistance.
- RUST RESISTANT: Brass DWV fitting resists corrosion and rust, for long lasting reliable use
- WARRANTY: We stand behind our products and offer a one year warranty to ensure your utmost satisfaction!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.