Zoro Homepage

Kitchen faucet w/ pull down Sprayer, 1 handle, 1 or 3 hole Stainless Steel

  • Mfr # BAC-K50S

  • Zoro # G712017256


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
8.3
Color/Finish
Stainless Steel
Length (In.)
15.3
Material
Stainless Steel
Diameter
8.3 - 15.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAC-K50S
Zoro #
G712017256
UPC #
804595374092
Country of Origin
China

Dimensions

Width
8.3
Length (In.)
15.3
Diameter
8.3 - 15.3
Depth
8.3

Details

Finish
Stainless Steel
Color/Finish
Stainless Steel
Material
Stainless Steel

Description

Upgrade your kitchen with the Highcraft Kitchen Faucet. With a sleek chrome finish, single-handle design, and integrated supply lines, it's versatile for 1 or 3-hole sinks. Enjoy the convenience of the pull-down sprayer for effortless cleaning and cooking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.