
Stainless Steel Worm Drive Hose Clamps 1-1/4'' - 2-1/2'' Adjustable SAE 32, 10PK
Mfr # 5732SSHCA
Zoro # G112428164
product price: $12.59
/pk 10, $1.26/eaKey Features
Hose Clamp Band Material
Stainless Steel
Max. Clamp Dia.
3.54 in
Length (In.)
3.54 in
Width (In.)
3.15 in
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5732SSHCA
Zoro #
G112428164
UPC #
804595374306
Country of Origin
China
Dimensions
Max. Clamp Dia.
3.54 in
Length (In.)
3.54 in
Width (In.)
3.15 in
Size
1-1/4" - 2-1/2"
Details
Hose Clamp Band Material
Stainless Steel
Type
Round
Description
Our Stainless Steel Hose Clamps are the perfect choice for securing pipes, tubing, and hoses in automotive repairs, household plumbing, and mechanical projects. High quality materials and construction, offering an efficient and durable solution for your clamping needs. Each pack contains 10 pieces of 1-1/4'' - 2-1/2'' adjustable worm drive hose clamps.
- STAINLESS STEEL HOSE CLAMPS: Hose clamp is made of 300 grade stainless steel with a zinc-plated screw. High quality construction Worm Gear Hose Clamps provides the pipe clamp with optimum resistance to corrosion, rust, sun exposure, and most chemicals.
- ADJUSTABLE CLAMP SIZE RANGE: Flexible clamp rings feature adjustable bands that can be used on one size smaller or one size higher diameters. Each pack contains 10 pieces of 1-1/4" - 2-1/2" adjustable hose clamps.
- DURABLE LOCKING MECHANISM: Worm gear hose clamps lock securely and stay attached tightly. Clamps can handle a high-pressure hose.
- HIGH TORQUE WORM GEAR CLAMP: Can be tightened with a Hex wrench or flat screwdriver.
- WIDE TEMPERATURE RANGE: Designed to withstand extreme temperatures, ensuring durability and functionality in various environments, from cold to intense heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.