Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Recycling Kit, 13 in. Depth

  • Mfr # 9000132

  • Zoro # G3809377


product price: $276.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dry Cell Batteries
Width
12 in
Depth
12 in
Length
10 in
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9000132
Zoro #
G3809377
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Depth
12 in
Length
10 in
Maximum Battery Size - L
7 in
Maximum Battery Size - WxH
12 in x 10 in
Overall Width
12 in

Details

Item
Battery Recycling Kit
For Use With
Dry Cell Batteries
Weight Capacity
50 lb
Volume Capacity
3 1/2 gal
Includes
Container, 4 mil Poly Liner, Liner Tie, Locking Lid
Recycling Item
Battery Recycling
Prepaid Disposal Included
Prepaid Disposal Included
For Battery Type
Dry Cell Batteries

Description

Battery Recycling Kit, For Battery Type Dry Cell Batteries, 3 1/2 gal Volume Capacity, 50 lb Weight Capacity, Maximum Battery Size - L 7 in, Maximum Battery Size - WxH 12 in x 10 in, Prepaid Disposal Included Prepaid Disposal Included, 10 in Length, 12 in Width, 12 in Depth

Restrictions

This item has been restricted from sale in the following states: AK, HI, ME, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.