Zoro Homepage

Battery Recycling Kit, 8-1/2 in. W

  • Mfr # 9000070

  • Zoro # G3880829


product price: $455.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dry Cell Batteries
Width
8 in
Depth
8 in
Length
49 in
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000070
Zoro #
G3880829
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Depth
8 in
Length
49 in
Bottom Dia.
8 in
Maximum Battery Size - L
8 in
Maximum Battery Size - WxH
1 in x 2 in

Details

Item
Battery Recycling Kit
For Use With
Dry Cell Batteries
Weight Capacity
50 lb
Volume Capacity
3 1/2 gal
Recycling Item
Battery Recycling
Prepaid Disposal Included
Prepaid Disposal Included
For Battery Type
Dry Cell Batteries

Description

Battery Recycling Kit, For Battery Type Dry Cell Batteries, 3 1/2 gal Volume Capacity, 50 lb Weight Capacity, Maximum Battery Size - L 8 in, Maximum Battery Size - WxH 1 in x 2 in, Prepaid Disposal Included Prepaid Disposal Included, 49 in Length, 8 in Width, 8 in Depth, 8 in Bottom Dia.

Restrictions

This item has been restricted from sale in the following states: AK, HI, ME, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.