Zoro Homepage

Lamp Recycling Kit, 12 in. W, 49 in. L

  • Mfr # 9000122

  • Zoro # G3880847


product price: $196.99
/ea
Free Shipping & Returns

Key Features

For Use With
80 T12 or 160 T8 Straight Lamps
Width
12 1/4 in
Depth
12 1/4 in
Length
48 in
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000122
Zoro #
G3880847
UPC #
-
Country of Origin
United States

Dimensions

Width
12 1/4 in
Depth
12 1/4 in
Length
48 in
Overall Length
48 in
Overall Width
12 1/4 in

Details

Item
Lighting Recycling Kit
For Use With
80 T12 or 160 T8 Straight Lamps
Weight Capacity
50 lb
Volume Capacity
4 ft Linear Box
Includes
(1) pre-labeled with state-specific Universal Waste shipping instructions, (2) an area to mark accumulation start and end date, (3) illustrated assembly, (4) a pre-attached FedEx ground return shipping label, use and return shipping instructions
Recycling Item
Lamp Recycling
Prepaid Disposal Included
Prepaid Disposal Included
For Lighting Shape
(150) T8, (75) T12
For Lighting Technology
LFL

Description

Lighting Recycling Kit, For Lighting Technology LFL, For Lighting Shape (150) T8, (75) T12, For Ballast Type Not Applicable, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 50 lb, Volume Capacity 4 ft Linear Box, 48 in Length, 12 1/4 in Width, 12 1/4 in Depth

Restrictions

This item has been restricted from sale in the following states: AK, HI, ME, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.