Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycling Kit, Retrofit, HID, Fluorescent

  • Mfr # 210409

  • Zoro # G2223411


product price: $804.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Use With
60 T12 or 120 T8 4 ft Straight Lamps and 25 PCB or Non-PCB Ballasts
Width
40 in
Depth
40 in
Length
40 in
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210409
Zoro #
G2223411
UPC #
-
Country of Origin
United States

Dimensions

Width
40 in
Depth
40 in
Length
40 in
Overall Length
40 in
Overall Width
40 in

Details

Item
Lighting Recycling Kit
For Use With
60 T12 or 120 T8 4 ft Straight Lamps and 25 PCB or Non-PCB Ballasts
Weight Capacity
500 lb
Volume Capacity
5 gal
Includes
(2) 5 gal Pails, (3) Empty Cartons
Recycling Item
Combo Kits
For Lighting Shape
(120) T8 4 ft Linear, (60) T12
Prepaid Disposal Included
Prepaid Disposal Included
For Ballast Type
Non-PCB Ballasts
For Lighting Technology
LFL

Description

Lighting Recycling Kit, For Lighting Shape (120) T8 4 ft Linear, (60) T12, For Ballast Type Non-PCB Ballasts, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 500 lb, Volume Capacity 5 gal, 40 in Length, 40 in Width, 40 in Depth

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.