Zoro Homepage

Recycling Kit, Retrofit, Mixed Fluorescent

  • Mfr # 210408

  • Zoro # G2223420


product price: $1,512.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

For Use With
HID Lamps and HID Ballasts
Width
30 in
Depth
40 in
Length
40 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210408
Zoro #
G2223420
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
40 in
Length
40 in
Overall Length
40 in
Overall Width
30 in

Details

Item
Lighting Recycling Kit
For Use With
HID Lamps and HID Ballasts
Weight Capacity
300 lb
Volume Capacity
55 gal
Includes
(8) Empty Cartons, 55 gal Drum
Recycling Item
Combo Kits
For Ballast Type
Non-PCB Ballasts
For Lighting Technology
CFL, HID
Prepaid Disposal Included
Prepaid Disposal Included
For Lighting Shape
(320) CFL, (400) T12, (500) T8
Liner Type
No Liner

Description

Lighting Recycling Kit, For Lighting Shape (320) CFL, (400) T12, (500) T8, For Ballast Type Non-PCB Ballasts, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 300 lb, Volume Capacity 55 gal, 40 in Length, 30 in Width, 40 in Depth, Liner Type No Liner

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.