Zoro Homepage

Recycling Kit, Retrofit, U-Bend, Ballasts

  • Mfr # 210403

  • Zoro # G2223457


product price: $1,261.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

For Use With
U-Bend Fluorescent Lamps and Non-PCB Ballasts
Width
13 in
Depth
13 in
Length
13 in
Weight Capacity
1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210403
Zoro #
G2223457
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Depth
13 in
Length
13 in
Overall Length
13 in
Overall Width
13 in

Details

Item
Lighting Recycling Kit
For Use With
U-Bend Fluorescent Lamps and Non-PCB Ballasts
Weight Capacity
1,600 lb
Volume Capacity
55 gal
Includes
(2) 55 gal Drums, (6) Empty Cartons
Recycling Item
Ballast Recycling
For Lighting Shape
(250) Non-PCB Ballasts, (250) U-Bend
For Ballast Type
Non-PCB Ballasts
For Lighting Technology
U-Bend
Prepaid Disposal Included
Prepaid Disposal Included

Description

Lighting Recycling Kit, For Lighting Shape (250) Non-PCB Ballasts, (250) U-Bend, For Ballast Type Non-PCB Ballasts, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 1,600 lb, Volume Capacity 55 gal, 13 in Length, 13 in Width, 13 in Depth

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.