Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 24 in L, Natural, 120 lb Strength, 25 PK

  • Mfr # EM-24-120-9-L

  • Zoro # G510568837


product price: $14.75
/pk 25, $0.59/ea

Key Features

Nominal Length
24 in
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM-24-120-9-L
Zoro #
G510568837
UPC #
852020004762
Country of Origin
China

Dimensions

Nominal Length
24 in

Details

Item
Cable Tie
Color
Natural
Tensile Strength
120 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.