Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 30 in L, Black, 120 lb Strength, 25 PK

  • Mfr # EM-30-120-0-L

  • Zoro # G810568872


product price: $33.69
/pk 25, $1.35/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
30 in
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM-30-120-0-L
Zoro #
G810568872
UPC #
852020004779
Country of Origin
China

Dimensions

Nominal Length
30 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Tensile Strength
120 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.