Zoro Homepage

Cable Tie, 4 in L, Orange, Nylon, 18 lb Strength

  • Mfr # EM-04-18-3-C

  • Zoro # G203690760


product price: $15.69
/ea

Key Features

Nominal Length
4 in
Material
Nylon
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM-04-18-3-C
Zoro #
G203690760
UPC #
852020004434
Country of Origin
China

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Color
Orange
Material
Nylon
Tensile Strength
18 lb

Description

Ever Mark opened its doors with the idea of bringing the best products to the world. We are unique in providing products such as Miniature to Extra Heavy Duty Cable Ties, Specialty Ties, Bundle Management products, Tools and Accessories. We also manufacture a combination of Clip on sign and T-Stake for the farm, ranch, and home. We take pride in providing our very best to ensure you're getting a quality product.

Features
  • Cable Tie
  • Pack of 100
Specifications
  • Color: Orange
  • Size: 4 in.
  • Tie Tensile: 18 lbs
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.