Zoro Homepage

Cable Tie, 8 in L, Black, 40 lb Strength, 100 PK

  • Mfr # EM-08-40-0-C

  • Zoro # G710568873


product price: $19.99
/pk 100, $0.20/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
8 in
Color
Black
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM-08-40-0-C
Zoro #
G710568873
UPC #
858098004031
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Tensile Strength
40 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.