Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Trap Liq, Jug, 1 gal, Liq

  • Mfr # 1501

  • Zoro # G402492547


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Cleaner
Cleaner Container Size
1 gal
Cleaner Container Type
Bottle
Fragrance
Floral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501
Zoro #
G402492547
UPC #
00814265000039
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Cleaner
Cleaner Container Type
Bottle
Fragrance
Floral
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Food Grade Oil
Color
Green
Item
Drain Trap Liquid
Container Type
Jug
VOC Content
0 %
pH Value
Neutral
Flash Point
Greater Than 200 Degrees F
Rinse Required
No
Product Series
Everprime(R)
NSF Rating
Not Rated
Maximum RTU Yield per Container
1 gal
Cleaner Type
Floor Drain
Garbage Disposal Safe
Not Rated
pH Level
6.5 to 7.5
Biodegradable
Yes
Septic System Safe
No
Compatible Pipe Material
Metal, Plastic
Product Label
Drain Trap Liquid

Description

Drain Trap Liquid, Cleaner Type Floor Drain, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe No, Garbage Disposal Safe Not Rated, Fragrance Floral, Product Label Drain Trap Liquid, Product Series Everprime(R), Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Color Green, Compatible Pipe Material Metal, Plastic, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 1 gal, NSF Rating Not Rated, Primary Chemical Food Grade Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.