Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" GAC Carbon In-Line Filter, 1/4" inlet, 6pk.

  • Mfr # EV910006-75

  • Zoro # G5355603


product price: $38.58
/ea

Key Features

Connection
1/4 in Push
For Use With
Low Volume Single Pot Coffee Brewers
Application
Coffee, Espresso, Ice
Microns
5
Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV910006-75
Zoro #
G5355603
UPC #
-
Country of Origin
Mexico

Dimensions

Height
10 1/2 in
Pipe Size - Filter
1/4 in
Length
10-1/2"
Diameter
2 in
Filter Diameter
2 in
Overall Height
10 1/2 in
Connection Size
1/4 in
Pipe Size
1/4 in
Outgoing Tube Size
1/4 in

Details

Item
Inline Water Filter
Connection
1/4 in Push
For Use With
Low Volume Single Pot Coffee Brewers
Application
Coffee, Espresso, Ice
Microns
5
Fitting Connection Type
Push
Filter Media
Hexametaphosphate Crystal
Max. Pressure
125 psi
Flow Rate
0.8 gpm
Micron Rating
5
Max. Temp.
100 Degrees F
Filter Flow Rate
0.75 gpm
Service Life
2,400 gal
Reduces
Chlorine Taste and Odor, Scale
Filter Reduces
Odor, Scale
Standards
NSF 42
Connection Type
NPT
Minimum Pressure
10 psi
Maximum Temperature
100 Degrees F
Features
Scale Control
Connection Gender
Female
Maximum Pressure
125 psi
Compatible Mfr. Model Number
EV9100-08
Minimum Temperature
35 Degrees F

Description

Inline Water Filter, Reduces Chlorine Odor, Chlorine Taste, Scale, Micron Rating Not Rated, Flow Rate 0.75 gpm, Diameter 2 in, Overall Height 10 1/2 in, Service Life 2,400 gal, Filter Media Hexametaphosphate Crystal, Maximum Temperature 100 Degrees F, Pipe Size 1/4 in, Application Coffee Machines, Espresso, Ice Makers, For Use With Low Volume Single Pot Coffee Brewers, Standards NSF 42, Compatible Mfr. Model Number EV9100-08, Connection Type Quick-Connect, Connection Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.