Zoro Homepage

Cartridge

  • Mfr # EV961821-75

  • Zoro # G4563137


product price: $125.62
/ea
Free Shipping & Returns

Key Features

Application
Ice Machine, Office Coffee Service, Vending
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
10,000 gal
Standards
NSF 42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV961821-75
Zoro #
G4563137
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 1/4 in
Overall Height
20 3/4 in

Details

Application
Ice Machine, Office Coffee Service, Vending
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
10,000 gal
Item
Quick Connect Filter
Standards
NSF 42
Reduces
Chlorine Taste
Filter Media
Carbon
Micron Rating
5 micron
Features
Featuring Carbon Block Filtration that Provides Chlorine Taste & Odor Reduction And Filters Dirt And Sediment as Small as 5 Microns to Help Enhance Your Beverages and Ensure Optimum Equipment Performance
Minimum Pressure
10 psi
Minimum Temperature
35 Degrees F
Maximum Temperature
100 Degrees F
Cv Flow Factor
2.5 gpm
Maximum Pressure
125 psi

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Taste, Micron Rating 5 micron, Flow Rate 2.5 gpm, Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 10,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Ice Machines, Office Coffee Service, Vending, Standards NSF 42, Series 7CB5-S, Compatible Mfr. Model Number EV925924-75, EV927222-75, EV927241-75, Connection Size Not Applicable, Cv Flow Factor 2.5 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.