Zoro Homepage

Filter System, 5 gpm

  • Mfr # EV932806-75

  • Zoro # G5508404


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Application
Food Service
For Use With
5WFE9, 5WFH7, 5WFF9
Size
Triple
Housing Material
Aluminum
With Gauge/Without Gauge
With Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV932806-75
Zoro #
G5508404
UPC #
-
Country of Origin
United States

Dimensions

Size
Triple
Overall Width
30 in
Overall Height
29 1/2 in
Overall Depth
6 3/4 in
Height
29 1/2 in
Width
30 in
Depth
6 3/4 in
Connection Size
3/4 in

Details

Item
Water Filter System
Application
Food Service
For Use With
5WFE9, 5WFH7, 5WFF9
Housing Material
Aluminum
With Gauge/Without Gauge
With Gauge
Color
Black, Silver
Cartridges Required
EV9534-26, EV9799-32, Mfr. No. EV9612-55
Head Material
Plastic
Sub-Category
Combination Cartridge Filter Systems
Connection
3/4 in
Reduces
Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment
Number of Cartridges Required
5
Filter Media
Carbon
Service Life
27,000 gal
With Valve/Without Valve
With Valve
Flow Rate
5 gpm
Includes
(5) Filter Cartridges, Head
Microns
0.5
Standards
NSF 53
Max. Temp.
100 Degrees F
Max. Pressure
125 psi
Pressure Drop
10 to 100 psi
Min. Pressure
10 psi
Maximum Temperature
100 Degrees F
Connection Gender
Female
Maximum Pressure
125 psi
Connection Type
NPT
Micron Rating
0.5 micron
Minimum Pressure
10 psi
Includes Gauge
Yes
Minimum Temperature
35 Degrees F
Includes Valve
Yes

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/4 in, Overall Height 29 1/2 in, Width 30 in, Service Life 27,000 gal, Includes Valve Valve Included, Flow Rate 5 gpm, Application Food Services, Color Black, Silver, Compatible Mfr. Model Number Not Applicable, Connection Gender Female, Connection Type NPT, Depth 6 3/4 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.